Shop All Brushes
Carlisle Foodservice
Sparta 3638831EC02 8'' White Swivel Scrub Brush
Mfr # 271363883102
Zoro # G611515983
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 271363883102
- Zoro # G611515983
- Country of Origin China
- Category Brushes
Description
Keep your facility clean with this Carlisle Sparta swivel scrub brush. This scrub brush uses flexible swivel action for impressive versatility. It can swivel onto its side and reach corners get around kitchen equipment and clean baseboards. It is great for accessing areas floor machines are unable to reach. The block is designed to withstand the wear and tear of frequent use. This scrub brush is perfect for use in commercial facilities such as hotels schools and healthcare facilities.This scrub brush is designed with durability in mind. It features polyester bristles that are resistant to high temperatures water acids alkalis and most cleaning solutions. It can make use of both its general scrub for routine scrubbing and its power scrub for heavy scrubbing. The power scrub is even cable of stripping wax buildup. The color of this unit allows you to introduce a color-coded cleaning system. It can be used in a certain area to prevent cross-contamination as well as with other Sparta colors to take the guesswork out of your establishment's safety initiatives.Overall Dimensions:Length: 8''Width: 3 1/2''Height: 1''Bristle Trim: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOF OFF Professional Strength Remover, Can, 6 oz. (FG661)
- GOO GONE Adhesive Remover, Trigger Spray Bottle, 12 oz, Ready to Use Spray Gel, Citrus (2096)
- REMCO Hand Held Dust Pan, Yellow, Polypropylene (56606)
- KLEENEX Kleenex Perforated Roll Paper Towels, 1 Ply, 70 Sheets, White, 24 PK (13964)
- CARLISLE FOODSERVICE Sparta 11 1/2'' Yellow Clean-In-Place Hook Brush 41100EC04 (27141100EC04)
- CARLISLE FOODSERVICE Oven/Grill Brush, Scrapr/Flat Stl Bristle, Natural, Hardwood (36372500)
- CARLISLE FOODSERVICE Boot/Shoe Brush, Black (4042403)
- CARLISLE FOODSERVICE 4000602 Sparta Spectrum 30'' White Multipurpose Cleaning Brush - 3'' Bristle Diameter (27140006WH)
- CARLISLE FOODSERVICE 3623900 Sparta Hand and Nail Brush with Polypropylene Bristles (2713623900)
- CARLISLE FOODSERVICE Brush, Cleaning , 8", Blk Handle (3650500)
- TOUGH GUY 1 3/10 in W Hand and Nail Brush, Medium, 4 7/10 in L Handle, 4 7/10 in L Brush, Yellow, Wood (1VAE1)
- Carlisle Foodservice Brushes