Shop All Serving Utensils
Carlisle Foodservice
Solid Spoon, Black, 8 In, PK12
Mfr # 446003
Zoro # G4404696
product price: $29.69
/pk 12, $2.47/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 0.50 oz
- Utensil Material Polycarbonate
- Utensil Handle Material Polycarbonate
- Dishwasher Safe Yes
- Utensil Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 446003
- Zoro # G4404696
- UPC # 077838836835
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 8 in |
Utensil Width | 1 1/4 in |
Details
Item | Serving Spoon |
Serving Utensil Capacity | 0.50 oz |
Utensil Material | Polycarbonate |
Utensil Handle Material | Polycarbonate |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Black |
Coated Handle | No |
Product Type | Serving Spoon |
Head Design | Solid |
Description
Serving Spoon, Color Black, Coated Handle No, Head Design Solid, Overall Length 9 in, Material Polycarbonate, Product Type Serving Spoon, Capacity 0.5 oz, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER Ball Waste Valve 304 (20168)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30428199)
- LOGO BRANDS Houston Texans 14oz Relief Mug (613-C14RM)
- DEXTER RUSSELL Knife Guard, 4 In, Poly, Black (83100)
- CARLISLE FOODSERVICE Ladle, 8 3/4 in L, Silver (60208)
- CARLISLE FOODSERVICE Vinyl Coated Metal Handle, 60" L, 1", PK12 (36959500)
- CARLISLE FOODSERVICE Multi-Surface Floor Sweeper, 9-.5", PK4 (3639914)
- CARLISLE FOODSERVICE Round Brush, PK12 (4040000)
- CARLISLE FOODSERVICE Large Metal Handle Brace, 11.5" L, PK12 (4528000)
- CARLISLE FOODSERVICE Solid Short Handle, 8 oz., Blue, PK12 (493114)
- BON CHEF Ez Use Banquet Serving Tongs 6" - Black Matte (9469BM)
- Carlisle Foodservice Serving Utensils