Shop All Serving Utensils
Carlisle Foodservice
Solid Spoon, Black, 8 In, PK12
Mfr # 445003
Zoro # G7019774
product price: $27.49
/pk 12, $2.29/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Serving Utensil Capacity 0.25 oz
- Utensil Material Polycarbonate
- Utensil Handle Material Polycarbonate
- Dishwasher Safe Yes
- Utensil Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 445003
- Zoro # G7019774
- UPC # 077838836811
- Country of Origin China
- Category Serving Utensils
Dimensions
Utensil Length | 8 in |
Utensil Width | 1 in |
Details
Item | Serving Spoon |
Serving Utensil Capacity | 0.25 oz |
Utensil Material | Polycarbonate |
Utensil Handle Material | Polycarbonate |
Dishwasher Safe | Yes |
Color | Black |
Utensil Handle Color | Black |
NSF Certified | Yes |
Utensil Color | Black |
Head Design | Solid |
Product Type | Serving Spoon |
Coated Handle | No |
Description
Serving Spoon, Color Black, Coated Handle No, Head Design Solid, Overall Length 8 in, Material Polycarbonate, Product Type Serving Spoon, Capacity 0.25 oz, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL COOL 2.8 cu. ft. Upright Freezer (CCUN28B)
- HOBART Pilot Valve 1/8 Mpt X 3/16 Cc (404193-00002)
- SOUTHBEND Oven Pilot (1163870)
- LOGO BRANDS Ohio State 14oz Relief Mug (191-C14RM)
- CARLISLE FOODSERVICE Container w/Blk Lid, 1 gal., PK2 (640000)
- CARLISLE FOODSERVICE SS Utility Cart, 3 Shelf, 300 lb., 18x27" (UC3031827)
- CARLISLE FOODSERVICE Pastry Tong, SS, 8 In, PK12 (607680GR)
- CARLISLE FOODSERVICE Mlmn Smooth Ovl Ramekin, 2 oz., Wht, PK48 (S31002)
- CARLISLE FOODSERVICE Tong (60210)
- CARLISLE FOODSERVICE Basting Brush, Silicone, 1-3/4in L. (4040305)
- TABLECRAFT Skewer, Bamboo, 6", PK100 (906)
- Carlisle Foodservice Serving Utensils