Shop All Serving Utensils
Carlisle Foodservice
Solid Short Handle, 6 oz., Blk, PK12
Mfr # 493003
Zoro # G3144537
product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- NSF Certified Yes
- Coated Handle No
- Bowl Width 4 in
- Bowl Material Acetal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 493003
- Zoro # G3144537
- UPC # 77838827710
- Country of Origin Mexico
- Category Serving Utensils
Dimensions
Bowl Width | 4 in |
Bowl Length | 1 3/8 in |
Details
Item | Portion Control Spoon |
Color | Black |
NSF Certified | Yes |
Coated Handle | No |
Bowl Material | Acetal |
Perforated/Solid | Solid |
Product Type | Short Handle Measure Miser |
Description
Portion Control Spoon, Capacity 6 oz, Perforated/Solid Solid, Overall Length 8 5/8 in, Color Black, Bowl Material Acetal, Bowl Length 1 3/8 in, Bowl Width 4 in, Coated Handle No, Handle Material Acetal, Product Type Short Handle Measure Miser, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Orifice (52) (719951-00052)
- GOODCOOK Cup Measuring 1/4Cup (20344)
- ZEROLL Disher, Ez , , Sz 16, Blue (2016)
- GARLAND Valve, Burner W/O Hood (227053)
- CARLISLE FOODSERVICE Container w/Blk Lid, 1 gal., PK2 (640000)
- CARLISLE FOODSERVICE Solid Spoon, 0.5 oz., 8", Wht, PK12 (446002)
- CARLISLE FOODSERVICE Round Brush, PK12 (4040000)
- CARLISLE FOODSERVICE Pastry Tong, SS, 8 In, PK12 (607680GR)
- CARLISLE FOODSERVICE Perf Short Handle, 1.5 oz., Brown, PK12 (496101)
- CARLISLE FOODSERVICE Nylon Tip Wood Handle, 60" L, PK12 (4028500)
- CAMBRO 9 in Black Camwear® Tongs (TG9110)
- Carlisle Foodservice Serving Utensils