Shop All Cart, Truck & Dolly Parts
Carlisle Foodservice
Smooth Tire
Mfr # 5121861
Zoro # G6120969
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.5
- Overall Width 13
- Material alpha-styrene, butadiene, cadmium, carbon black
- Color Black
- Capacity 28 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 5121861
- Zoro # G6120969
- UPC # 33259696984
- Country of Origin Multiple
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 6.5 |
Overall Width | 13 |
Size | 13x6.50-6 |
Depth | 6.5 |
Inside Diameter | 6 |
Outside Diameter | 13 |
Details
Material | alpha-styrene, butadiene, cadmium, carbon black |
Color | Black |
Item | Smooth Tire |
Capacity | 28 PSI |
Includes | 1 Turf Saver 4-Ply Tire |
Features | Commonly used on front swivel casters for professional ZTR mowers, the Smooth tire has tapered edges to facilitate easy swivel action without turf damage. The Smooth tire contains specially formulated rubber compounds for professional grade durability. |
Weight | 5 |
For Use With | Best Used For: Farm Equipment, Garden Tractors, Professional, Riding Mowers, Transport Vehicles, Wheelbarrows |
Thickness | 4-Ply |
Finish | Matte |
Application | Tire |
Standards | Rate Load-480 Lbs. |
Shape | Round |
Description
Smooth Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 200 ft. L (P105040061)
- HARRINGTON Electric Chain Hoist, 125 lb, 6 ft, Hook Mounted - No Trolley, White (ED125DA-6)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Silver (UU1802TX4)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 4 in W, Polyester, Yellow (EE1604DFX9)
- CARLISLE FOODSERVICE Turf Saver Tire (5110961)
- CARLISLE FOODSERVICE Straight Rib Tire (5181861)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5114011)
- CARLISLE FOODSERVICE Tube Tire (320250)
- CARLISLE FOODSERVICE Sawtooth Tire (5190261)
- CARLISLE FOODSERVICE Turf Master Multi-Trac Tire (5114041)
- ZORO SELECT Roll Pin, 4 X 30mm (D604)
- Carlisle Foodservice Cart, Truck & Dolly Parts