Shop All Bakeware
Carlisle Foodservice
Smooth Ramekin, 3 oz., White, PK48
Mfr # S280GR02
Zoro # G6337737
product price: $104.99
/pk 48, $2.19/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type White
- Capacity 3 oz
- Material Melamine
- Bakeware and Roast Pans Product Group Ramekins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # S280GR02
- Zoro # G6337737
- UPC # 077838837542
- Country of Origin China
- Category Bakeware
Dimensions
Size | 3 oz |
Details
Item | Smooth Ramekin |
Color | White |
Type | White |
Capacity | 3 oz |
Material | Melamine |
Bakeware and Roast Pans Product Group | Ramekins |
Microwaveable | No |
Dishwasher Safe | No |
NSF Certified | Yes |
Oven Safe | No |
Description
Smooth Ramekin, Material Melamine, Oven Safe No, Color White, Microwaveable No, Dishwasher Safe No, Product Type Smooth Ramekin Cup, Capacity 3 oz, NSF Certified Yes, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Relay Compr Gd40Me Bdg K115 120V (39912.0002)
- RUBBERMAID Cup, Measuring(1Cup, Dry, Clear) For - Part# 3210 (3210)
- SOUTHBEND Chain, Door, G/E Ser Co (1175212)
- DUKE MANUFACTURING 3 Heat Switch (153460)
- CARLISLE FOODSERVICE Scalloped Ramekin, 1.6 oz., White, PK48 (43942GR02)
- GOODCOOK Pan Pie Nonstick 9 Inch (04035)
- HOME PLUS Durable Foil 7-7/8 in. W X 7-7/8 in. L Cake Pan Silver , 3PK (D18030)
- NORDIC WARE Pan Cake Angel Food (50922)
- EZ FOIL Hefty EZ Foil 9-1/4 in. W X 11-3/4 in. L Casserole Pan Silver , 2PK (00Z91894)
- CHICAGO METALLIC Stayflat Sheet Pan, 25-7/8x17-7/8 In, Alum (40808)
- AMERICAN METALCRAFT Pizza Stone, 13 In dia. (STONE13)
- Carlisle Foodservice Bakeware