Shop All Bakeware
Carlisle Foodservice
Smooth Ramekin, 2.4 oz., Black, PK48
Mfr # 43943GR03
Zoro # G6882784
product price: $122.99
/pk 48, $2.56/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 2.4 oz
- Capacity 2.4 oz
- Type Black
- Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 43943GR03
- Zoro # G6882784
- UPC # 077838839508
- Country of Origin China
- Category Bakeware
Dimensions
Size | 2.4 oz |
Details
Item | Smooth Ramekin |
Color | Black |
Capacity | 2.4 oz |
Type | Black |
Material | Melamine |
Bakeware and Roast Pans Product Group | Ramekins |
Microwaveable | No |
Oven Safe | No |
NSF Certified | Yes |
Dishwasher Safe | No |
Description
Smooth Ramekin, Material Melamine, Oven Safe No, Color Black, Microwaveable No, Dishwasher Safe No, Product Type Smooth Ramekin Cup, Capacity 2 oz, NSF Certified Yes, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA PAN Cookie Sheet Med14X14 (10205MC-6)
- BALL Regular Mouth Canning Lids and Bands , 12PK (1440030060)
- GRANITE WARE Granite Ware 6505150 11.5 in. 15.5 qt. Ceramic Over Steel Stock Pot Black & White (6505150)
- NUTRICHEF Lid For Nccw12Blu Cooking Pot (PRTNCCW12BLUCPL)
- CARLISLE FOODSERVICE Scalloped Ramekin, 1.6 oz., White, PK48 (43942GR02)
- WILTON PIZZA PAN 12.25"" DIA STL (2105-969)
- GOODCOOK Pan Loaf Mini Nonstick 5X3Inch (04024)
- CHICAGO METALLIC Sheet Pan, Aluminum, 15x21 (41500)
- CHICAGO METALLIC Cake Pan, Heart Shape (48105)
- PRIMO GRILL 13 in. Baking Stone Glazed Ceram (4465704)
- NUTRICHEF Kitchen Oven Baking Pans, NCBS10S (NCBS10S)
- Carlisle Foodservice Bakeware