Shop All Bakeware
Carlisle Foodservice
Smooth Ramekin, 1.5 oz., Bone, PK48
Mfr # S275GR42
Zoro # G4390854
product price: $76.99
/pk 48, $1.60/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bone
- Capacity 1 1/2 oz
- Type Bone
- Material Melamine
- Bakeware and Roast Pans Product Group Ramekins
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # S275GR42
- Zoro # G4390854
- UPC # 077838837498
- Country of Origin China
- Category Bakeware
Dimensions
Size | 1 1/2 oz |
Details
Item | Smooth Ramekin |
Color | Bone |
Capacity | 1 1/2 oz |
Type | Bone |
Material | Melamine |
Bakeware and Roast Pans Product Group | Ramekins |
Microwaveable | No |
Dishwasher Safe | No |
NSF Certified | Yes |
Oven Safe | No |
Description
Smooth Ramekin, Material Melamine, Oven Safe No, Color Bone, Microwaveable No, Dishwasher Safe No, Product Type Smooth Ramekin Cup, Capacity 1.5 oz, NSF Certified Yes, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITI Plate, 7-1/8", Ceramic European White PK36 (DO-7)
- GROEN Crutch Tip 1" (2032)
- APW WYOTT D Stem Dial Sleeve (AS-2000102)
- BARILLA Barilla Mezze Rigatoni Pasta 16 oz., PK12 (1000010549)
- CARLISLE FOODSERVICE Scalloped Ramekin, 1.6 oz., White, PK48 (43942GR02)
- CRESTWARE Mixing Bowl, Stainless Steel, 3 qt. (MB03)
- WILTON Biscuit and Brownie Pan 7-in W X 11-in L Silver Silver (191003184)
- TABLECRAFT Round Cast Iron Melamine Skillet, 6.5" (MSKLT65)
- CHICAGO METALLIC Pullman Pan, Single, 13x4 (44615)
- VOLLRATH SS Mixing Bowl, 8 QT3 (69080)
- VOLLRATH Bake and Roast Pan, w/ Handles, 12-1/2 Qt. (4457)
- Carlisle Foodservice Bakeware