Shop All Mops
Carlisle Foodservice
Small Looped End Mop, Green W/ Yellow Band, 369411B09
Mfr # 369411B09
Zoro # G806115998
Sold in multiples of 12 for $62.28
$62.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Yellow Band
- Mop End Type Looped
- Mop Type Looped End Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 369411B09
- Zoro # G806115998
- UPC # 017183410816
- Country of Origin Honduras
- Category Mops
Details
Mop Head Color | Yellow Band |
Mop End Type | Looped |
Mop Type | Looped End Mop |
Item | Looped End Mop |
Description
Looped End Mop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 1.5 in W Detail Brush, Gray, Polypropylene (41395EC23)
- WEILER 1 5/8 in W Scratch Brush, 4 in L Handle, 6 1/2 in L Brush, Wood, 6 1/2 in L Overall (95151)
- SCOTCH-BRITE Non-Scratch Multi-Purpose Scrub Sponge, 4 2/5 x 2 3/5, Blue, PK3 (MP-3-8-D)
- MICROFIBER TECHNOLOGIES Microfiber Cloth General Purpose Cloth Wipe 16" x 16", Red (LFK450)
- CARLISLE FOODSERVICE Cut-End Mop Head, 24 oz Dry Wt, Full Weight Cut End, 369724B00 (369724B00)
- CARLISLE FOODSERVICE Microfiber Wet Mop Pad 18 - Blue (363321814)
- CARLISLE FOODSERVICE Large Grease Release Mop, Looped-End, Natural (369125G00)
- CARLISLE FOODSERVICE 4 Ply Finishing Mop, 20 z Dry Wt, Rayon (369675B00)
- CARLISLE FOODSERVICE Looped-End Wet Mop, Blue, PK12, 369442B14 (369442B14)
- CARLISLE FOODSERVICE 369816B00 #16 Natural Small Cotton Cut-End Wet Mop Head with 1'' Headband (271369816B00)
- RUBBERMAID COMMERCIAL Wet Mop Pad, White, Cotton (FGS29900WH00)
- Carlisle Foodservice Mops