Shop All Mops
Carlisle Foodservice
Small Looped End Mop, Blue W/ Yellow Band, 369413B14
Mfr # 369413B14
Zoro # G806116018
product price: $3.69
/ea
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Yellow Band
- Mop End Type Looped
- Mop Type Looped End Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 369413B14
- Zoro # G806116018
- UPC # 017183410847
- Country of Origin Honduras
- Category Mops
Details
Mop Head Color | Yellow Band |
Mop End Type | Looped |
Mop Type | Looped End Mop |
Item | Looped End Mop |
Description
Looped-End Mop,Small Blue w/Yellow Band
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULLMAN-HOLT HEPA Pre-Filter, Fits 86 Dry (591069001)
- SC JOHNSON PROFESSIONAL Lotion Dispenser, Manual, Finish: Glossy (PRO1LDS)
- SPILLTECH Sorbents, 10 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD50H)
- HOPEMPANY 32OZ Perf Glass Cleaner (32PG6)
- CARLISLE FOODSERVICE Dust Mop, Blue, Microfiber, PK12 (363312414)
- CARLISLE FOODSERVICE High Grade Mop, Looped-End, Synthetic, 369440B09 (369440B09)
- CARLISLE FOODSERVICE 18 in L Mop, Cut-End, Natural, PK12 (369820B00)
- CARLISLE FOODSERVICE 4030100 Flo-Pac 12'' Foam Sponge Mop (27140301)
- CARLISLE FOODSERVICE Looped-End Wet Mop, Blue, PK12, 369442B14 (369442B14)
- CARLISLE FOODSERVICE Flo-Pac 369448B14 Blue Medium Cotton Blend Looped End Wet Mop Head with 5'' Green Headband (271369448B14)
- BONA 66 in L Athletic Floor Care System, Silver/Blue, Microfiber (WM710013471)
- Carlisle Foodservice Mops