Shop All Squeegees
Carlisle Foodservice
Single Blade Squeegee, 24", Yllw, PK6
Mfr # 3656804
Zoro # G3144080
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Rubber
- Application Smooth Surfaces
- Squeegee Frame Material Polypropylene
- Frame Material Polypropylene
- Blade Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 3656804
- Zoro # G3144080
- UPC # 17183904377
- Country of Origin Belgium
- Category Squeegees
Dimensions
Width | 24" |
Blade Width | 24 in |
Frame Width | 1 in |
Details
Item | Squeegee |
Material | Thermoplastic Rubber |
Application | Smooth Surfaces |
Squeegee Frame Material | Polypropylene |
Color | Yellow |
Frame Material | Polypropylene |
Blade Material | Thermoplastic Rubber |
Product Type | Squeegee |
Blade Count | 1 |
Blade Material | Rubber |
Description
Squeegee, Blade Count 1, Blade Width 24 in, Blade Material Thermoplastic Rubber, Product Type Squeegee, Application Smooth Surfaces, Color Yellow, Frame Material Polypropylene, Frame Width 1 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240457WH)
- 3M Doodlebug Scrub n Strip Pad, 4 5/8 x 10, Brown, PK20 (8541)
- GORDON BRUSH 9" Flagged Light Duty Upright Brooms Steel Swivel Socket (M403161)
- HOOVER HOOVER Bagless, HEPA Upright Vacuum, 13 in Cleaning Path, 59 cfm, 15.7 lb Wt (CH53010)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blue, PK6 (3656814)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Red, PK6 (3656705)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Wht, PK6 (3656802)
- CARLISLE FOODSERVICE Hvy-Dty Sft Foam Rubber Squeegee, PK10 (36682400)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Green, PK6 (3656709)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Yellow, PK6 (3656704)
- WINCO Window Squeegee (WSS-12)
- Carlisle Foodservice Squeegees