Shop All Squeegees
Carlisle Foodservice
Single Blade Squeegee, 24", Blue, PK6
Mfr # 3656814
Zoro # G3143913
product price: $164.99
/pk 6, $27.50/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Rubber
- Application Smooth Surfaces
- Squeegee Frame Material Polypropylene
- Frame Material Polypropylene
- Blade Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 3656814
- Zoro # G3143913
- UPC # 17183904407
- Country of Origin Canada
- Category Squeegees
Dimensions
Width | 24" |
Blade Width | 24 in |
Frame Width | 1 in |
Details
Item | Squeegee |
Material | Thermoplastic Rubber |
Application | Smooth Surfaces |
Squeegee Frame Material | Polypropylene |
Color | Blue |
Frame Material | Polypropylene |
Blade Material | Thermoplastic Rubber |
Product Type | Squeegee |
Blade Count | 1 |
Blade Material | Rubber |
Description
Squeegee, Blade Count 1, Blade Width 24 in, Blade Material Thermoplastic Rubber, Product Type Squeegee, Application Smooth Surfaces, Color Blue, Frame Material Polypropylene, Frame Width 1 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Essential, Coreless, 2 Ply, 800 Sheets, White, 36 PK (07001)
- SUPER IRON OUT Rust Rmvr Pwdr 1Lb12Oz (IO30N)
- RUBBERMAID COMMERCIAL 28QT BLK Wastebasket (FG295600BLA)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Lemon & Lime Blossom®, 6 PK (19200-80296)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Wht, PK6 (3656802)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Red, PK6 (3656705)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Blk, PK6 (3656803)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Green, PK6 (3656809)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, White, PK6 (3656702)
- CARLISLE FOODSERVICE Floor Sweep w/Squeegee, 24", Blu, PK6 (3621962414)
- RUBBERMAID COMMERCIAL Floor Squeegee, Straight, 24" Blade W (7COMBO23)
- Carlisle Foodservice Squeegees