Shop All Squeegees
Carlisle Foodservice
Single Blade Squeegee, 24", Blk, PK6
Mfr # 3656803
Zoro # G3143992
product price: $158.99
/pk 6, $26.50/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Rubber
- Application Smooth Surfaces
- Squeegee Frame Material Polypropylene
- Blade Width 24 in
- Blade Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 3656803
- Zoro # G3143992
- UPC # 17183906050
- Country of Origin Canada
- Category Squeegees
Dimensions
Width | 24" |
Blade Width | 24 in |
Frame Width | 1 in |
Details
Item | Squeegee |
Material | Thermoplastic Rubber |
Application | Smooth Surfaces |
Squeegee Frame Material | Polypropylene |
Color | Black |
Blade Material | Thermoplastic Rubber |
Frame Material | Polypropylene |
Blade Count | 1 |
Product Type | Squeegee |
Blade Material | Rubber |
Description
Squeegee, Blade Count 1, Blade Width 24 in, Blade Material Thermoplastic Rubber, Product Type Squeegee, Application Smooth Surfaces, Color Black, Frame Material Polypropylene, Frame Width 1 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 75 Wipes, Fresh Scent/Citrus Blend, 12 PK (CLO 30208)
- GOJO 2,000 mL Personal Soaps 4 PK (7282-04)
- ZEP Laundry Bleach, 45 lb Drum, Granules, Chlorine, White (132234)
- WINDSOR SQUEEGEE - REAR .1875in RED, FITS 86007430 (8.600-743.0)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Wht, PK6 (3656802)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Yllw, PK6 (3656804)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Yellow, PK6 (3656704)
- CARLISLE FOODSERVICE Hvy-Dty Sft Foam Rubber Squeegee, PK10 (36682400)
- CARLISLE FOODSERVICE Dbl Foam Neoprene Floor Squeegee, 24", PK6 (4008200)
- CARLISLE FOODSERVICE Floor Sweep w/Squeegee, 24", Blu, PK6 (3621962414)
- UNGER WaterWand Standard 22 Squeegee Head, BkSr (UNGMW550)
- Carlisle Foodservice Squeegees