Shop All Floor Machine Pads
Carlisle Foodservice
Short Trim Pad Driver, 17 in. Machine
Mfr # 3616PD
Zoro # G6204974
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Size 17 in
- Size 17 in
- Machine Size 17 in
- Pad/Brush Size 17 in
- Bristle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 3616PD
- Zoro # G6204974
- UPC # 017183399197
- Country of Origin Mexico
- Category Floor Machine Pads
Dimensions
Pad Size | 17 in |
Size | 17 in |
Machine Size | 17 in |
Pad/Brush Size | 17 in |
Block Size | 16" |
Bristle Dia. | 0.040" |
Trim Length | 1/2" |
Brush Size | 16" |
Fits Machine Size | 17 in |
Details
Item | Short Trim Pad Driver |
Bristle Material | Polypropylene |
For Use With | EZ Snap Brush Drivers |
Bristle Color | Blue |
Accessory Type | Short Trim Pad Driver |
Description
Short Trim Pad Driver, Pad/Brush Size 17 in, Fits Machine Size 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Black, 24 in Dia, Open Top, Plastic (FG9W0200BLA)
- ZEP Fabric Softener, Purple, 20 gal. (109650)
- GORDON BRUSH 0.012" Nylon Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308N)
- REMCO Tool Wall Bracket, 1 5/8 in L, Black (10129)
- CARLISLE FOODSERVICE Universal Clutch Plate (364192BD)
- 3M Polishing Pad, Blue, Shape Trapezoid, PK4 (86020)
- TOUGH GUY Buff Pad, White, Size 19", Round, PK5 (402W51)
- HIRETECH Abrasive Sheet, 120 Grit, PK50 (01005)
- BOARDWALK Buffing Floor Pads, 12" Diameter, Red, PK5 (BWK4012RED)
- DIAMABRUSH Clutch Plate, 5 in. (NP-47)
- 3M SPP8 Scotch-Brite, 8in Surface Preparation Floor Pad, 25PK (3998SPP8)
- Carlisle Foodservice Floor Machine Pads