Shop All Floor Machine Pads
This Product is Discontinued
Carlisle Foodservice
Short Trim Pad Driver, 13 in. Machine (Discontinued)
Mfr # 3612PD
Zoro # G6183834
This Product is Discontinued
Key Features
- Pad Size 13 in
- Size 13 in
- Machine Size 13 in
- Pad/Brush Size 13 in
- Bristle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 3612PD
- Zoro # G6183834
- UPC # 017183398992
- Country of Origin Mexico
- Category Floor Machine Pads
Dimensions
Pad Size | 13 in |
Size | 13 in |
Machine Size | 13 in |
Pad/Brush Size | 13 in |
Block Size | 12" |
Trim Length | 1/2" |
Bristle Dia. | 0.040" |
Brush Size | 12" |
Fits Machine Size | 13 in |
Details
Item | Short Trim Pad Driver |
Bristle Material | Polypropylene |
For Use With | EZ Snap Brush Drivers |
Bristle Color | Blue |
Accessory Type | Short Trim Pad Driver |
Description
Short Trim Pad Driver, Pad/Brush Size 13 in, Fits Machine Size 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.