Shop All Floor Machine Pads
This Product is Discontinued
Carlisle Foodservice
Scrubbing Rotary Brush, 20 in. Machine (Discontinued)
Mfr # 3618VRD
Zoro # G6218615
Free Shipping & Returns
This Product is Discontinued
Key Features
- Floor Application Cleaning, Scrubbing
- Pad/Brush Shape Round
- Machine Size 20 in
- Pad/Brush Size 18 in
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 3618VRD
- Zoro # G6218615
- UPC # 017183399319
- Country of Origin Mexico
- Category Floor Machine Pads
Dimensions
Machine Size | 20 in |
Pad/Brush Size | 18 in |
Trim Length | 1 in |
Block Size | 18 in |
Brush Size | 18" |
Bristle Dia. | 0.022 in |
Bristle Diameter | 0.02 in |
Details
Floor Application | Cleaning, Scrubbing |
Pad/Brush Shape | Round |
Item | Rotary Brush |
Bristle Material | Nylon |
For Use With | EZ Snap Brush Drivers |
Bristle Color | Red |
Description
Rotary Brush, Bristle Material Nylon, Bristle Color Red, Trim Length 1 in, Block Size 18 in, Bristle Diameter 0.02 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.