Shop All Bakeware
Carlisle Foodservice
Scalloped Ramekin, 1.6 oz., White, PK48
Mfr # 43942GR02
Zoro # G6330247
product price: $114.99
/pk 48, $2.40/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.6 oz
- Color White
- Capacity 1.6 oz
- Type Black
- Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 43942GR02
- Zoro # G6330247
- UPC # 077838839485
- Country of Origin China
- Category Bakeware
Dimensions
Size | 1.6 oz |
Details
Item | Scalloped Ramekin |
Color | White |
Capacity | 1.6 oz |
Type | Black |
Material | Melamine |
Bakeware and Roast Pans Product Group | Ramekins |
NSF Certified | Yes |
Microwaveable | No |
Oven Safe | No |
Dishwasher Safe | No |
Description
Scalloped Ramekin, Material Melamine, Oven Safe No, Color White, Microwaveable No, Dishwasher Safe No, Product Type Scalloped Ramekin Cup, Capacity 1 oz, NSF Certified Yes, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS Taylor Precision Products Scale Food Digital White 11Lb 3817 (6554224)
- ALLPOINTS Latch For Cleveland, CLE103643 (26-2155)
- MISSION FOODS Mission Foods Yellow Triangle Tortilla Chips 2lbs, PK6 (8619)
- ACT II Microwave Popcorn, Butter Lovers, 2.75 oz, 36/CT, Multi PK (CNG23255)
- NUTRICHEF Ceramic Bakeware 3Pc Set (NCCREX3)
- CHICAGO METALLIC Hot Dog Bun Pan, New England, 10 Moulds (22100)
- FOX RUN Pan Pie Individual (4621)
- CHICAGO METALLIC Bread Pan, Single, Plain, 9x4-1/2 (40561)
- FOX RUN CUP BAKE PAPR1-3/4""BX75 (4957)
- RACHAEL RAY Rachael Ray 47021 Yum-O Nonstick Oven Lovin Bakeware Set with Handles; Gray & Marine Blue - 5 Piece (47021)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 13 In. (18713)
- Carlisle Foodservice Bakeware