Shop All Cart, Truck & Dolly Parts
Carlisle Foodservice
Sawtooth Tire
Mfr # 5190261
Zoro # G6120871
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.1
- Overall Width 4.1
- Material alpha-styrene, butadiene, cadmium, carbon black
- Color Black
- Features Upgrade your utility-based equipment with the reliable and versatile Carlisle Sawtooth tire. Designed for a wide range of applications, enjoy the smooth rolling performance, traction, and durability this tire offers. Whether you need it for wheelbarrows, pressure washers, generators, hand trucks, or lawn equipment, the Sawtooth tire is your go-to choice.Don’t settle for subpar tires that compromise your productivity. Get ready to conquer your tasks with ease and efficiency.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 5190261
- Zoro # G6120871
- Country of Origin Multiple
- Category Cart, Truck & Dolly Parts
Dimensions
Overall Length | 4.1 |
Overall Width | 4.1 |
Size | 4.10-4 |
Depth | 4.1 |
Inside Diameter | 4 |
Outside Diameter | 4.1 |
Details
Material | alpha-styrene, butadiene, cadmium, carbon black |
Color | Black |
Item | Sawtooth Tire |
Features | Upgrade your utility-based equipment with the reliable and versatile Carlisle Sawtooth tire. Designed for a wide range of applications, enjoy the smooth rolling performance, traction, and durability this tire offers. Whether you need it for wheelbarrows, pressure washers, generators, hand trucks, or lawn equipment, the Sawtooth tire is your go-to choice.Don’t settle for subpar tires that compromise your productivity. Get ready to conquer your tasks with ease and efficiency. |
Includes | 1 Sawtooth 4-Ply Tire |
Capacity | 50 PSI |
Weight | 2.7 |
Application | Tire |
Standards | Rated Load-355 Lbs. |
Shape | Round |
Thickness | 4-Ply |
Finish | Matte |
For Use With | Best Used For: Fun Carts, Generators, Hand Trucks, Lawn Equipment, Pressure Washers, Utility Carts, Wheelbarrows |
Description
Sawtooth Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 15'X1" Ratchet Tie-Down, Org, S-Hooks, 500Lbs WLL, PK4 (5506)
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT8)
- ZIPWALL ZipWall Pole and Jack Kit, With 2 Poles (KT20)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (EE2601DFX6)
- CARLISLE FOODSERVICE Tube Tire (320050)
- CARLISLE FOODSERVICE Smooth Tire (5121861)
- CARLISLE FOODSERVICE Turf Saver Tire (5110251)
- CARLISLE FOODSERVICE Tube Tire (320020)
- CARLISLE FOODSERVICE Tube Tire (320070)
- CARLISLE FOODSERVICE Straight Rib Tire (5181861)
- VESTIL Right Hand Dock Seal (35-514-016)
- Carlisle Foodservice Cart, Truck & Dolly Parts