Shop All Condiment Dispensers
Carlisle Foodservice
Sauce Cup, SS, 2.5 oz., PK144
Mfr # 602500GR
Zoro # G4404093
product price: $152.99
/pk 144, $1.06/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Edge Style Flared
- Microwaveable No
- NSF Certified Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 602500GR
- Zoro # G4404093
- UPC # 077838839744
- Country of Origin India
- Category Condiment Dispensers
Details
Item | Sauce Cup |
Material | Stainless Steel |
Color | Silver |
Edge Style | Flared |
Microwaveable | No |
NSF Certified | Yes |
Dishwasher Safe | Yes |
Oven Safe | No |
Description
Sauce Cup, Material Stainless Steel, Oven Safe No, Color Silver, Microwaveable No, Dishwasher Safe Yes, Edge Style Flared, Product Type Sauce Cup, Capacity 2.5 oz, NSF Certified Yes, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Mechanical Portioning Scale, SS Platform (38804016T)
- BRIGHT TEA CO Bright Tea English Breakfast, 10/CT, Red PK (MDKB507)
- CHOICE 4 oz. Clear Plastic Souffle Cup / Portion Cup, 2500PK (127P400C)
- HOBART Pilot Tube (428111-000G1)
- CARLISLE FOODSERVICE Condiment Pump (38503)
- TRAEX Bottle, Squeeze , Tri-Tip, 24 Oz (3324-1313)
- MONIN 1/4 oz Plastic Monin Bottle Syrup Pump (P240)
- NJOY Sugar, Canister, 20 oz. (90585)
- TABLECRAFT Oil and Vinegar Dispensers, 12 Oz, PK12 (6619)
- MIND READER Coffee Condiment Organizer, Black (COMORGBLK)
- TABLECRAFT Condiment Holder, 5 Compartment (1605)
- Carlisle Foodservice Condiment Dispensers