Shop All Serving Utensils
Carlisle Foodservice
Sanitary Mallet, 14", PK12
Mfr # 4070400
Zoro # G3143128
product price: $302.99
/pk 12, $25.25/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sides 2
- Handle Material Polypropylene
- Handle Color White
- NSF Certified No
- Product Type Sanitary Mallet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4070400
- Zoro # G3143128
- UPC # 85404112061
- Country of Origin Mexico
- Category Serving Utensils
Details
Item | Sanitary Mallet |
Number of Sides | 2 |
Handle Material | Polypropylene |
Handle Color | White |
NSF Certified | No |
Product Type | Sanitary Mallet |
Description
Sanitary Mallet, Overall Length 14 in, Number of Sides 2, Handle Length 9 1/5 in, Material Polypropylene, Handle Material Polypropylene, Handle Color White, Product Type Sanitary Mallet, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Relay - 24Vdc (PP11068)
- M&MS M&M's Milk Chocolate M&M Mini Tubes 1.08 oz., PK288 (108283)
- POWER SNACKS Power Snack Trpcl Trsrs 1 oz., PK150 (7213515)
- ORREFORS Intermezzo Single Iced Beverage (6257459)
- CARLISLE FOODSERVICE Ergonomic Power Plunger, PK12 (3643903)
- CARLISLE FOODSERVICE Solid Short Handle, 4 oz., Green, PK12 (492808)
- CARLISLE FOODSERVICE Crmp Polypropylen Sweep w/Brace, 24", PK12 (3621932400)
- CARLISLE FOODSERVICE Round Duster w/Soft Flagged PVC, PK12 (36340414)
- CARLISLE FOODSERVICE Fbrgl Hndl, Self Lock Flx Tip, 48", Bl, PK12 (41225EC14)
- CARLISLE FOODSERVICE Wide Soft-Flaggd Wall Duster w/PVC, PK10 (36340100)
- CRESTWARE Disher, 1.75 oz., 8-3/8 in. L (D24)
- Carlisle Foodservice Serving Utensils