Shop All Serving Utensils
Carlisle Foodservice
Salad Tong, Black, 9.03 In, PK12
Mfr # 460903
Zoro # G4405195
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Heat Plastic
- Dishwasher Safe Yes
- NSF Certified Yes
- Temp. Resistance (Deg. F) 212 Degrees F
- Overall Width (In.) 1 31/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 460903
- Zoro # G4405195
- UPC # 077838836149
- Country of Origin Mexico
- Category Serving Utensils
Dimensions
Overall Width (In.) | 1 31/100 in |
Overall Length (In.) | 9 in |
Details
Item | Salad Tongs |
Material | High Heat Plastic |
Dishwasher Safe | Yes |
Color | Black |
NSF Certified | Yes |
Temp. Resistance (Deg. F) | 212 Degrees F |
Product Type | Salad Tongs |
Maximum Temperature | 300 Degrees F |
Coated Handle | No |
Locking | No |
Description
Salad Tongs, Coated Handle No, Dishwasher Safe Yes, Product Type Salad Tongs, Locking No, Maximum Temperature 300 Degrees F, Overall Length 9 in, Overall Width 1 3/4 in, NSF Certified Yes, Color Black, Blade Material Plastic, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN CHEF Thermocouple (148789)
- 3M Control, Flow, Blue (99-103301P)
- LANCER NOZZLE ASSEMBLY, FCOJ (54-0414-SP)
- COMMERCIAL COOL 5.4 Cu. Ft. Chest Freezer (CCFE54)
- CARLISLE FOODSERVICE Round Container, 22 qt., Clr, PK6 (1076907)
- CARLISLE FOODSERVICE Pom Tong, Red, 6.44 In, PK12 (460605)
- CARLISLE FOODSERVICE Replacement Blade Dispenser, 4", PK10 (36512000)
- CARLISLE FOODSERVICE Grill Brick, 8"x4"x3.5", PK12 (4071000)
- CARLISLE FOODSERVICE Utility Tong, Black, 11.75 In, PK12 (471203)
- CARLISLE FOODSERVICE Portion Cup, 16 oz., Brown, PK6 (49116-101)
- AMERICAN METALCRAFT 2 oz Red Solid Portion Spoon (SPN2)
- Carlisle Foodservice Serving Utensils