Shop All Serving Plates and Bowls
Carlisle Foodservice
Salad Plate, 7-1/4", Melamine White PK48
Mfr # 43503GR02
Zoro # G6814561
product price: $282.99
/pk 48, $5.90/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 7 1/4 in
- Color White
- Overall Height (In.) 0.64 in
- Material Melamine
- Resistant Temp. (Deg. F) 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 43503GR02
- Zoro # G6814561
- UPC # 10077838095017
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 7 1/4 in |
Overall Height (In.) | 0.64 in |
Details
Item | Salad Plate |
Color | White |
Material | Melamine |
Resistant Temp. (Deg. F) | 212 Degrees F |
Temp. Resistance (Deg. F) | 212 Degrees F |
Product Type | Salad Plate |
Description
Salad Plate, Overall Height 5/8 in, Product Type Salad Plate, Color White, Diameter 7 1/4 in, Material Melamine, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Dallas Ware, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ FOIL Hefty EZ Foil Aluminum Roaster Pan 20 lb Silver (Z01918)
- BLUE DONUTS Blue Donuts Lattice Flat Napkin Holder (BD3931163)
- VACMASTER Gasket (5 Ft Long) (979425)
- HANDY WACKS Handy Wacks 12"x12"x2.5" Blue Checkerboard Deli Wrap, PK6000 (FDP12BC)
- CARLISLE FOODSERVICE Dinner Plate, 8.92" Dia, Tan (KL20025)
- CARLISLE FOODSERVICE Handled Soup Bowl, 8 oz., Brown, PK24 (700628)
- CARLISLE FOODSERVICE Dinner Plate, 8.92" Dia, Tan (4350125)
- CARLISLE FOODSERVICE Melamine Shallow Bowl, 46 oz., Wht, PK12 (ARR24002)
- CARLISLE FOODSERVICE Salad Plate, 7.93" Dia, Clear (690707)
- CARLISLE FOODSERVICE Nappie Bowl, 5.10 in Dia, 9.30 fl oz (KL11825)
- FINELINE SETTINGS Fineline Settings 312 Savvi Serve 6 oz Clear Bowl (312)
- Carlisle Foodservice Serving Plates and Bowls