Carlisle Foodservice

RW20-114 OptiClean NeWave 20 Compartment Glass Rack with 2 Extenders


product price: $67.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bring innovative design to your glassware washing with the Carlisle OptiClean NeWave RW20-114 20-compartment glass rack with two extenders! Made with a double wall reinforced rib construction this glass rack is sturdy and durable ideal for years of heavy use. Positive stacking from either direction makes this glass rack compatible with all major competitors. The textured surface resists scratches to keep your racks looking new while also providing secure grip. The textured surface paired with Comfort Curve handles that won't pinch fingers allows for easy carrying by your staff. Plus the handles are molded into all four sides for simple dish machine loading without needing to rotate racks.NeWave racks have the same great features as the classic OptiClean racks but is has the added bonus of being able to hold 20% more glasses than comparable square racks. The rounded compartments hold your glasses securely in place leading to less breakage caused by movement. This design is also green and more economical because it cuts down on labor costs and chemical usage!The 3 13/16'' rounded compartments are the perfect size for tumblers and glasses up to 3 9/16'' in diameter. The open profile allows for superior cleaning rinsing and drying. Since there are no flat surfaces water and food particles can't get trapped inside the rack ensuring proper draining. This 20-compartment glass rack is conveniently color-coded in bright blue for easy rack size or glassware identification. This glass rack comes with two extenders designed to add an extra 1 1/2'' of additional height per extender to your glass rack to assist in obtaining the proper depth for your taller glassware. The Sure-Lock extenders easily snap on and off of your glass rack for fast and simple alterations without the use of tools. This glass rack will make your warewashing easier and more efficient than ever before.Overall Dimensions:Length: 19 7/8''Width: 19 7/8''Height: 7''Compartment Dimensions:Diameter: 3 13/16''Height: 6 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.