Shop All Serving Plates and Bowls
Carlisle Foodservice
Round Dinner Plate, 9", Melamine, Meadow Green PK24
Mfr # 4300409
Zoro # G3499106
product price: $265.99
/pk 24, $11.08/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Round
- Dia. (In.) 9 in
- Color Meadow Green
- Overall Height (In.) 0.875 in
- Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4300409
- Zoro # G3499106
- UPC # 00017183967273
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Dia. (In.) | 9 in |
Overall Height (In.) | 0.875 in |
Details
Item | Dinner Plate |
Type | Round |
Color | Meadow Green |
Material | Melamine |
Resistant Temp. (Deg. F) | 212 Degrees F |
Product Type | Dinner Plate |
Description
Dinner Plate, Overall Height 7/8 in, Product Type Dinner Plate, Color Green, Diameter 9 in, Material Melamine, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Durus, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHKEY 5-Tier Storage Shelves Unit; Black (LR134997)
- ALLPOINTS #12 Strand Hi Temp Wire (8010907)
- ZORO SELECT Pro-Kal Clear Deli Container, 16oz, PK500 (9505102 PK16SC)
- TRAULSEN Hinge (SER-13438-00)
- CARLISLE FOODSERVICE Sandwich Plate, 7.22" Dia, White (KL20102)
- CARLISLE FOODSERVICE Petal Mist Bowl, 1-1/4 qt., Polycarbonate Clear PK36 (6908GR07)
- CARLISLE FOODSERVICE Melamine Dinner Plate, 11", Frbll, PK12 (5400152)
- CARLISLE FOODSERVICE Bowl, 27-1/2 oz., Melamine Black PK48 (800BGR03)
- CARLISLE FOODSERVICE Dinner Plate, 8.92" Dia, Tan (KL20025)
- CARLISLE FOODSERVICE Handled Soup Bowl, 8 oz., Brown, PK24 (700628)
- CAMBRO 10 in Versa Camcover® Gray Square Plate Cover (978SFVS191)
- Carlisle Foodservice Serving Plates and Bowls