Shop All Serving Utensils
Carlisle Foodservice
Round Brush, PK12
Mfr # 4040000
Zoro # G6619742
original price:
$161.00
20% off
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Color Brown
- NSF Certified No
- Handle Dia. (In.) 1 in
- Bristles Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 4040000
- Zoro # G6619742
- UPC # 085404003895
- Country of Origin Mexico
- Category Serving Utensils
Dimensions
Handle Dia. (In.) | 1 in |
Handle Length (In.) | 9.75 in |
Brush Width (In.) | 1 in |
Brush Length (In.) | 1 22/25 in |
Overall Length (In.) | 11 63/100 in |
Bristle Length | 1 7/8 in |
Bristle Width | 1 in |
Details
Item | Round Brush |
Handle Material | Wood |
Handle Color | Brown |
NSF Certified | No |
Bristles | Nylon |
Handle Type | Wooden |
Product Type | Basting Brush |
Hook Included | No |
Brush Shape | Round |
Bristle Material | Nylon |
Description
Round Brush, Brush Shape Round, Handle Length 9 3/4 in, Handle Color Brown, Bristle Width 1 in, Handle Material Wood, Hook Included No, Overall Length 11 5/8 in, Bristle Length 1 7/8 in, NSF Certified No, Bristle Material Nylon, Product Type Basting Brush, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOYLAN BOTTLING Boylan Bottling Raspberry Seltzer, PK24 (00760712442009)
- HATCO Press/Temp Relief Vlv (03-02-022)
- VULCAN HART Hinge Stop, Door For - Part# Vh497029-1 (VH497029-1)
- ALLPOINTS Infinite Switch 120V (421476)
- CARLISLE FOODSERVICE Crmp Polypropylen Sweep w/Brace, 24", PK12 (3621932400)
- CARLISLE FOODSERVICE Container w/Blk Lid, 1 gal., PK2 (640000)
- CARLISLE FOODSERVICE Metal Telescopic Handle, 34", PK12 (36545000)
- CARLISLE FOODSERVICE Tong (60210)
- CARLISLE FOODSERVICE SS Disher Scoop #6, 4.7 oz., White, PK12 (60300-6)
- CARLISLE FOODSERVICE High Heat Serving Spoon, Blk, 13 In, PK12 (441503)
- TABLECRAFT Stainless Steel Ice Scoop, 4 OZ (H512)
- Carlisle Foodservice Serving Utensils