Shop All Trays and Platters
Carlisle Foodservice
Round Basket, PPV, Black, PK12
Mfr # 6526GR03
Zoro # G6585153
product price: $151.99
/pk 12, $12.67/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11 7/8 in
- Overall Depth 11 7/8 in
- Width 11 7/8 in
- Height 1 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 6526GR03
- Zoro # G6585153
- UPC # 077838840177
- Country of Origin China
- Category Trays and Platters
Dimensions
Depth | 11 7/8 in |
Overall Depth | 11 7/8 in |
Width | 11 7/8 in |
Height | 1 1/2 in |
Overall Diameter | 12 in |
Details
Item | Round Basket |
Color | Black |
Material | Plastic |
Microwaveable | No |
Handle Included | No |
Dishwasher Safe | No |
Description
Round Basket, Color Black, Material Plastic, Handle Included No, Overall Depth 11 7/8 in, Dishwasher Safe No, Microwaveable No, Overall Height 1 1/2 in, Overall Length Not Applicable, Overall Width 11 7/8 in, Product Type Food Serving Basket, Overall Diameter 12 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Cooktop Cleaner (5304508690)
- ZWILLING J.A. HENCKELS Knife Block Set, 15-pc, White Handles (15270-015)
- ALLIANCE ASSY MOTOR 240V/50-60HZ 1SP DD (35030P)
- GROEN Dial2-1/4 D, 400-200 For - Part# Grz003908 (GRZ003908)
- CARLISLE FOODSERVICE Bakery Tray/Sheet Pan Rack, PK3 (RSP14)
- CARLISLE FOODSERVICE Compartment Tray, Right Hand, Tan, PK12 (4398825)
- CARLISLE FOODSERVICE Cafeteria Tray, 14 in L, Blue (CT101414)
- CARLISLE FOODSERVICE Left-Hand, 6-Compartment Tray, Black, PK24 (61403)
- CARLISLE FOODSERVICE Tray Display/Bakery, 17.9x25.6", White, PK6 (2618FGQ001)
- CARLISLE FOODSERVICE Fiberglass Tray, 18x14", Gray, PK12 (1814FG068)
- BAYHEAD PRODUCTS Plastic Tray, 53"x33"x3" (WT-53)
- Carlisle Foodservice Trays and Platters