Shop All Trash Can Lids
Carlisle Foodservice
Rnd Waste Food Cntnr Lid, 10 gal., Prp, Package Quantity 6, Purple, HDPE
Mfr # 34101189
Zoro # G3141043
product price: $32.69
/pk 6, $5.45/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Series 341011
- Height 2.13"
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 34101189
- Zoro # G3141043
- UPC # 85404006124
- Country of Origin Mexico
- Category Trash Can Lids
Dimensions
Height | 2.13" |
Details
Color | Purple |
Item | Rnd Waste Food Cntnr Lid,10 gal.,Prp,Package Quantity 6 |
Series | 341011 |
Material | HDPE |
Description
Rnd Waste Food Cntnr Lid,10 gal.,Prp,Package Quantity 6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer Disp, GY, 1200mL, 28 1/2 inD (7416-DS)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 3 lb. Varies Sizes, White (Z99300)
- SCOTT Bathroom Tissue, White, 12 PK (KCC47617)
- NILFISK Industrial Shop Vacuum, 1-31/64" Hose Dia., HEPA 3200 l/min (107418445)
- CARLISLE FOODSERVICE 32 Gal Funnel Top Trash Can Funnel Lid, Black, Polyethylene (34103503)
- CARLISLE FOODSERVICE 32 Gal Dome Top Round Trash Can Dome Lid, Black, Polyethylene (34103403)
- CARLISLE FOODSERVICE Carlisle Bronco Round Waste Container Dome Lid With Hinged Door For 32 Gallon, Black - (34103403)
- CARLISLE FOODSERVICE 44-55 Gal Dome Top Trash Container Dome Lid With Hinged Door, Black, Polyethylene (34105703)
- CARLISLE FOODSERVICE 84102102 Bronco 20 Gallon White Flat Round Trash Can Lid (271341021WH)
- RUBBERMAID COMMERCIAL Bottle and Can Recycling Top, Blue, Plastic (FG279100DBLUE)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Blue, Resin, 1 Openings (FG270388BLUE)
- Carlisle Foodservice Trash Can Lids