Carlisle Foodservice

RG25-1C411 OptiClean 25 Compartment Yellow Color-Coded Glass Rack with 1 Extender


product price: $61.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Streamline your glassware washing with the Carlisle RG25-1C411 OptiClean 25-compartment yellow color-coded glass rack with 1 extender! Made with a reinforced polypropylene material this glass rack is sturdy and durable ideal for years of heavy use. Positive stacking from either direction makes this glass rack compatible with all major competitors. The textured surface resists scratches to keep your racks looking new while also providing a secure grip. The textured surface paired with Comfort Curve handles that won't pinch fingers allows for easy carrying by your staff. Best of all the handles are molded into all four sides for simple dish machine loading without needing to rotate racks.The 3 1/2'' square compartments are the perfect size for large diameter glasses like red wine stemware brandy glasses goblets and rocks glasses. The open profile allows for superior cleaning rinsing and drying. Since there are no flat surfaces water and food particles can't get trapped inside the rack ensuring proper draining. This 25-compartment glass rack is conveniently color-coded for easy rack size or glassware identification and it comes with a single yellow extender designed to add an extra 1 1/2'' of additional height per extender to your glass rack to assist in obtaining the proper depth for your taller glassware. This glass rack and extender set will make warewashing easier and more efficient than ever before since extenders can be easily snapped on.Overall Dimensions:Length: 19 7/8''Width: 19 7/8''Height: 5 1/2''Compartment Dimensions:Length: 3 1/2''Width: 3 1/2''Height: 4 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.