Carlisle Foodservice

REW30SC89 OptiClean NeWave 30 Compartment Color-Coded Glass Rack Divided Extender


product price: $24.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your different drinkware types organized and easily identifiable with this Carlisle OptiClean NeWave REW30SC89 30 compartment glass rack divided extender! Rather than changing out your entire glass rack inventory simply add these extenders to your existing racks to begin a new color-coded system in your facility. This 30 compartment glass rack extender is color-coded in lavender for easy rack size or glassware identification.Made with a double wall reinforced rib construction this glass rack extender is sturdy and durable ideal for years of heavy use. The textured surface resists scratches to keep your extender looking new while also providing secure grip for your staff. The rounded compartments hold your glasses securely in place leading to less breakage caused by movement. This design is also green and more economical because it cuts down on labor costs and chemical usage!Perfect for tumblers and glasses up to 2 7/8'' in diameter this open rack allows for superior cleaning rinsing and drying. It is designed to add an extra 1 1/2'' of additional height to your glass rack to assist in obtaining the proper depth for your taller glassware. As an added benefit you can quickly snap the Sure-Lock extenders on.Overall Dimensions:Length: 19 7/8''Width: 19 7/8''Height: 1 3/4''Compartment Dimensions:Diameter: 3 1/8''Height: 1 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.