Carlisle Foodservice

REW20S14 OptiClean NeWave 20 Compartment Short Glass Rack Extender


product price: $16.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bring innovative design to your glassware washing with the Carlisle OptiClean NeWave REW20S14 20-compartment glass rack extender! Made with a double wall reinforced rib construction this glass rack extender is sturdy and durable ideal for years of heavy use. The textured surface resists scratches to keep your extender looking new while also providing secure grip for your staff.NeWave extenders have the same great features as the classic OptiClean extenders but is has the added bonus of being able to hold 20% more glasses than comparable square racks. The rounded compartments hold your glasses securely in place leading to less breakage caused by movement. This design is also green and more economical because it cuts down on labor costs and chemical usage!The 3 13/16'' rounded compartments are the perfect size for tumblers and glasses up to 3 9/16'' in diameter. The open profile allows for superior cleaning rinsing and drying. This 20-compartment glass rack extender is conveniently color-coded in bright blue for easy rack size or glassware identification. It is designed to add an extra 1 1/2'' of additional height to your glass rack to assist in obtaining the proper depth for your taller glassware. The Sure-Lock extenders easily snap on. This glass rack extender will make your warewashing easier and more efficient than ever before.Overall Dimensions:Length: 19 7/8''Width: 19 7/8''Height: 1 3/4''Compartment Dimensions:Diameter: 3 13/16''Height: 1 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.