Carlisle Foodservice

RE914 OptiClean 9 Compartment Glass Rack Extender


product price: $15.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Streamline your glassware washing with the Carlisle RE914 OptiClean 9-compartment blue glass rack extender! Designed to add an extra 1 1/2'' of additional height to your glass rack this extender assists in obtaining the proper depth for your taller glassware. Made with a double wall reinforced polypropylene material this glass rack extender is sturdy and durable ideal for years of heavy use. The textured surface resists scratches to keep it looking new while also providing a secure grip for your staff.The 5 7/8'' square compartments are the perfect size for large brandy snifters or margarita glasses carafes and other wide-diameter items. The open design also allows for superior cleaning rinsing and drying. This 9-compartment glass rack extender is the same blue color as your existing Calrisle glass rack and it easily snaps on. This extender will make your warewashing easier and more efficient than ever before.Overall Dimensions:Length: 19 7/8''Width: 19 7/8''Height: 1 3/4''Compartment Dimensions:Length: 5 7/8''Width: 5 7/8''Height: 1 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.