Shop All Warmers and Chillers
This Product is Discontinued
Carlisle Foodservice
Quarter Size Pasta Cooker Insert, PK4 (Discontinued)
Mfr # 60101
Zoro # G7037037
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Perforated
- Material Stainless Steel
- Color Silver
- Overall Depth (In.) 7 in
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 60101
- Zoro # G7037037
- UPC # 077838839720
- Country of Origin Korea, Republic of
- Category Warmers and Chillers
Dimensions
Overall Depth (In.) | 7 in |
Overall Height (In.) | 13 in |
Overall Width (In.) | 8 in |
Pot Height | 7 in |
Pot Diameter | 8 in |
Details
Item | Quarter Size Pasta Cooker Insert |
Type | Perforated |
Material | Stainless Steel |
Color | Silver |
Handle Color | Black |
Temp. Resistance (Deg. F) | Over 500 Degrees F |
Capacity (Qt.) | 5 qt |
Handle Type | Riveted |
Handle | Aluminum/Plastic |
Lid Included | No |
NSF Certified | Yes |
Description
Quarter Size Pasta Cooker Insert, Pot Diameter 8 in, Pot Height 7 in, Lid Included No, Handle Type Riveted, Color Silver, Product Type Pasta Cooker Insert, Capacity 5 qt, NSF Certified Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.