Shop All Squeegees
Carlisle Foodservice
Prof Dbl-Blade Rubber Squeegee, 12", PK6
Mfr # 4102700
Zoro # G3140118
product price: $88.39
/pk 6, $14.73/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight Double
- Material Red Gum Rubber, Handle: Zinc Plated Steel
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 4102700
- Zoro # G3140118
- UPC # 854049254012
- Country of Origin China
- Category Squeegees
Dimensions
Width | 12" |
Details
Item | Prof Dbl-Blade Rubber Squeegee,12",Package Quantity 6 |
Squeegee Blade Shape | Straight Double |
Material | Red Gum Rubber, Handle: Zinc Plated Steel |
Description
Prof Dbl-Blade Rubber Squeegee,12 In.,Package Quantity 6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Pacific Blue Basic Single Fold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (20904)
- SEACHOICE Cloth-Like Rags, 250-ct. Box (90020)
- MAKITA Vacuum Hose, 1-1/2" dia., 8 ft. L (198867-9)
- TOUGH GUY 60-5/16" to 108-9/16" Threaded Extension Handle, 1 1/4 in Dia, Blue, Aluminum/Plastic (48LZ03)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Red, PK6 (3656805)
- CARLISLE FOODSERVICE Moss Foam Rubber Squeegee, 22", Blk, PK10 (36622200)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Yellow, PK6 (3656704)
- CARLISLE FOODSERVICE Str Red Gum Rbbr Floor Squeegee, 18", PK6 (4007500)
- CARLISLE FOODSERVICE Windshield Washer/Squeegee, 14-7/8", PK12 (36286800)
- CARLISLE FOODSERVICE Dbl Foam Neoprene Floor Squeegee, 24", PK6 (4008200)
- UNGER Squeegee, Stainless Steel, 14" W, Blk, PK10 (PR350)
- Carlisle Foodservice Squeegees