Shop All Squeegees
Carlisle Foodservice
Pro Dbl-Blade Rubber Squeegee, 10", PK12
Mfr # 4007300
Zoro # G3140011
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight Double
- Material Rubber, Handle: Zinc Plated Steel
- Application Window
- Squeegee Handle Included With Handle
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 4007300
- Zoro # G3140011
- UPC # 85404148695
- Country of Origin China
- Category Squeegees
Dimensions
Width | 10" |
Blade Width | 10 in |
Frame Width | 6 in |
Details
Item | Squeegee |
Squeegee Blade Shape | Straight Double |
Material | Rubber, Handle: Zinc Plated Steel |
Application | Window |
Squeegee Handle Included | With Handle |
Includes | Replaceable Plush Synthetic Pile Cover |
Blade Material | Rubber |
Frame Material | Rubber |
Includes Handle | No |
Product Type | Squeegee |
Blade Count | 2 |
Description
Squeegee, Blade Count 2, Includes Handle No, Blade Width 10 in, Blade Material Rubber, Handle Color Not Applicable, Handle Material Not Applicable, Product Type Squeegee, Application Window, Frame Material Rubber, Frame Width 6 in, Includes Replaceable Plush Synthetic Pile Cover, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC Champion AcidBlue No Scent Muriatic Acid 1 gal Liquid (CH520)
- POLDER DRYING CLOTHES RACK (8311-90)
- RUBBERMAID COMMERCIAL 13 gal Defenders Steel Step Cans, Red, Steel (RCPST24EPLRD)
- DE-SOLV-IT Laundry Saver 12 Oz. Stain & Adhesive Remover (11823)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Blue, PK6 (4156714)
- CARLISLE FOODSERVICE Moss Foam Squeegee, 30", Red, PK10 (36693000)
- CARLISLE FOODSERVICE Single Blade Squeegee, 24", Green, PK6 (3656809)
- CARLISLE FOODSERVICE Window Squeegee 14 In For - Part# Carl4007400 (CARL4007400)
- CARLISLE FOODSERVICE Pro Dbl-Blade Rubber Squeegee, 14", PK12 (4007400)
- CARLISLE FOODSERVICE Str Red Gum Rbbr Floor Squeegee, 36", PK6 (4007700)
- THE BRUSH MAN 24” Floor Squeegee, 1/2” Serrations, Non-Marking, 6PK (FS24SE-1/2)
- Carlisle Foodservice Squeegees