Shop All Barware and Beverage Service
Carlisle Foodservice
Pouring Spout, Assorted PK12
Mfr # PS103AT00
Zoro # G6791425
product price: $40.19
/pk 12, $3.35/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color assorted
- Overall Height (In.) 1.5 in
- Overall Dia. (In.) 1 2/5 in
- Product Type Liquor Pourer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # PS103AT00
- Zoro # G6791425
- UPC # 77838504505
- Country of Origin Mexico
- Category Barware and Beverage Service
Dimensions
Overall Height (In.) | 1.5 in |
Overall Dia. (In.) | 1 2/5 in |
Overall Length | 1 1/2 in |
Overall Diameter | 1 3/8 in |
Overall Height | 1 1/4 in |
Details
Item | Liquor Pourer |
Material | Polyethylene |
Color | assorted |
Product Type | Liquor Pourer |
Description
Liquor Pourer, Product Type Liquor Pourer, Color Brown, Green, Orange, Red, White, Yellow, Includes Spouts, Material Polyethylene, Overall Diameter 1 3/8 in, Overall Height 1 1/4 in, Overall Length 1 1/2 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Orifice (36) (A29014)
- HOBART Oil Seal (114695)
- GATORADE Sports Drink Mix, 8.5 oz., Mix Powder, Regular, Orange (3957)
- GALAXY EQUIPMENT Galaxy MDT4 Standard-Duty 4-Slice Commercial Toaster - 1 1/2in Slots 120V (184MDT4)
- CARLISLE FOODSERVICE Portable Bar, Black (755003)
- CARLISLE FOODSERVICE Pourer, Black PK12 (WPM2538)
- TABLECRAFT Twelve-Piece, Quart Assorted Colors (8032A)
- EFFIZIENT 23” Beverage Cart, 2 swivel casters w/brake, 2 swivel casters. 4 shelves, 4 beverage inserts (EF23RCBEV)
- TRAEX Server , 48 Oz, Poly, Almond Top (4748-18)
- HOUDINI Foil Cutter Blk 1Pk (5257167)
- KB KB WR1250 32 x 42 x 12 in. Wine Rack - Dark Cherry (WR1250)
- Carlisle Foodservice Barware and Beverage Service