Shop All Barware and Beverage Service
Carlisle Foodservice
Pouring Set, Orange PK12
Mfr # PS601N24
Zoro # G6622874
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Orange
- Overall Dia. (In.) 3 1/2 in
- Overall Height (In.) 13 in
- Product Type Container with Pourer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # PS601N24
- Zoro # G6622874
- UPC # 00077838004425
- Country of Origin Mexico
- Category Barware and Beverage Service
Dimensions
Overall Dia. (In.) | 3 1/2 in |
Overall Height (In.) | 13 in |
Overall Diameter | 3 1/2 in |
Overall Height | 13 1/8 in |
Details
Item | Container with Pourer |
Material | Polyethylene |
Color | Orange |
Product Type | Container with Pourer |
Description
Container with Pourer, Product Type Container with Pourer, Color Orange, Includes Caps, Containers, Necks, Spouts, Material Polyethylene, Overall Diameter 3 1/2 in, Overall Height 13 1/8 in, Overall Length Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Pizza Peel, Brown, 26 In. (2512)
- MONTAGUE Light Oven Bulbs 250 Volt 50 Watt (2389-2)
- METRO Heating Element (RPC13-367)
- ATLAS METAL Element, Steam Tabl-240V 1000W (1057)
- CARLISLE FOODSERVICE Pourer, Black PK12 (WPM2538)
- CARLISLE FOODSERVICE Portable Bar, Black (755003)
- CARLISLE FOODSERVICE Pouring Spout, Assorted PK12 (PS103AT00)
- AMERICAN METALCRAFT Stainless Steel Bottle Stopper (CHBST112)
- BARY3 BlackSilver Stainless Steel Muddler (BAR-0760)
- BAXTON STUDIO Ontario Modern Dark Brown Wood Modern Dry Bar and Wine Cabinet (121-6633)
- TABLECRAFT Remington 2Qt SS Water Pitcher W/Base (RP68)
- Carlisle Foodservice Barware and Beverage Service