Shop All Barware and Beverage Service
Carlisle Foodservice
Pouring Necks, White PK12
Mfr # PS20302
Zoro # G7187004
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color White
- Product Type Pourer Container Lid
- Overall Height 6 in
- Overall Diameter 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # PS20302
- Zoro # G7187004
- UPC # 00077838020920
- Country of Origin Mexico
- Category Barware and Beverage Service
Dimensions
Overall Height | 6 in |
Overall Diameter | 3 1/2 in |
Details
Item | Pourer Container Lid |
Material | Polyethylene |
Color | White |
Product Type | Pourer Container Lid |
Description
Pourer Container Lid, Product Type Pourer Container Lid, Color White, Includes Necks, Material Polyethylene, Overall Diameter 3 1/2 in, Overall Height 6 in, Overall Length Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER HOFFMANN Switch, Rocker - Lighted (V132B101-1RZ00-000)
- DAYMARK Day Label, Saturday, 4-1/2 In. W, PK250 (1100536)
- STAR MANUFACTURING Thermostat K, 3/8 X 4-1/2, 14 (WS-58936)
- STAR MANUFACTURING Thermostat Sj, 3/16 X 11-5/8, 36 (50257)
- CARLISLE FOODSERVICE Pourer, Black PK12 (WPM2538)
- CARLISLE FOODSERVICE Pouring Spout, Assorted PK12 (PS103AT00)
- CARLISLE FOODSERVICE Portable Bar, Black (755003)
- SAN JAMAR Speed Rack Bottle Holder 5 Qt/Ltr Bottles Stainless Steel (B5522GR)
- COUNTERART Counter Art CART24206 Wine Glass Cork Caddy (CART24206)
- WHITECAP TEAK Wine Bottle Holder (62618)
- CRESTWARE Hanging Glass Rack, Gold, 10 In (GHR10)
- Carlisle Foodservice Barware and Beverage Service