Shop All Barware and Beverage Service
Carlisle Foodservice
Pouring Container, 4 Quart Assorted Colors PK6
Mfr # PS80200
Zoro # G7466986
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color assorted
- Includes (1) Brown Lid, (1) Green Lid, (1) Orange Lid, (1) Red Lid, (1) White Lid, (1) Yellow Lid
- Product Type Container with Pourer
- Overall Diameter 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # PS80200
- Zoro # G7466986
- UPC # 77838204474
- Country of Origin Mexico
- Category Barware and Beverage Service
Dimensions
Overall Diameter | 6 in |
Overall Height | 9 7/8 in |
Overall Length | 6 in |
Details
Item | Container with Pourer |
Material | Polyethylene |
Color | assorted |
Includes | (1) Brown Lid, (1) Green Lid, (1) Orange Lid, (1) Red Lid, (1) White Lid, (1) Yellow Lid |
Product Type | Container with Pourer |
Description
Container with Pourer, Product Type Container with Pourer, Color Brown, Green, Orange, Red, White, Yellow, Includes Caps, Containers, Material Polyethylene, Overall Diameter 6 in, Overall Height 9 7/8 in, Overall Length 6 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY CORN MEAL Commodity Yellow Coarse Medium Corn Meal 50lbs (28050-CCM255)
- HOSHIZAKI Board, Control (2A1410-01)
- VOLLRATH Perforated Spoon, 13 In (46975)
- BEHRENS Round Tub Galv 15Gal (2)
- CARLISLE FOODSERVICE Pourer, Black PK12 (WPM2538)
- CARLISLE FOODSERVICE Pouring Spout, Assorted PK12 (PS103AT00)
- CARLISLE FOODSERVICE Portable Bar, Black (755003)
- BAXTON STUDIO Ontario Modern Dark Brown Wood Modern Dry Bar and Wine Cabinet (121-6633)
- HOUDINI Silver Stainless Steel Muddler (W9955T)
- TABLECRAFT Corkscrew, Wine Key (1226)
- AMERICAN METALCRAFT 7 in Bottle Opener (LBO27)
- Carlisle Foodservice Barware and Beverage Service