Shop All Barware and Beverage Service
Carlisle Foodservice
Pouring Container, 1 Quart, White, PK12
Mfr # PS603N02
Zoro # G7505793
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color White
- For Use With PS30402
- Product Type Container with Pourer
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # PS603N02
- Zoro # G7505793
- UPC # 00077838015971
- Country of Origin Mexico
- Category Barware and Beverage Service
Dimensions
Overall Height | 3 in |
Overall Length | 1 in |
Overall Diameter | 1 in |
Details
Item | Container with Pourer |
Material | Polyethylene |
Color | White |
For Use With | PS30402 |
Product Type | Container with Pourer |
Description
Container with Pourer, Product Type Container with Pourer, Color White, Includes Containers, Material Polyethylene, Overall Diameter 1 in, Overall Height 3 in, Overall Length 1 in, For Use With PS30402, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Aluminum Scoop, 24 oz. (AS24)
- DURHAM MFG Pan & Tray Truck, Cap 1200 lb., 36x33x67 (PAT-36-6-9-95)
- ROBOT COUPE R2 Continuous Feed Lead (101861S)
- GE Signal Light 1/2" Red 125V (XNC25X69)
- CARLISLE FOODSERVICE Portable Bar, Black (755003)
- CARLISLE FOODSERVICE Pourer, Black PK12 (WPM2538)
- CARLISLE FOODSERVICE Pouring Spout, Assorted PK12 (PS103AT00)
- UBC UBC DTU45SS 45 in. x 8 in. x 3-4 in. Drip Tray Surface Mount (DTU45SS)
- CAMBRO 1 L CamView® Camliter® Beverage Decanter (WW1000135)
- RSVP INTERNATIONAL 16oz Stoneware Teapot, Red (CHAI-16R)
- SPILL-STOP Chrome Liquor Pourer, PK12 (285-50)
- Carlisle Foodservice Barware and Beverage Service