Shop All Barware and Beverage Service
Carlisle Foodservice
Pouring Caps, White, PK12 for use with G7505793
Mfr # PS30402
Zoro # G4377536
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color White
- For Use With PS603N02
- Product Type Pourer Container Lid
- Overall Diameter 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # PS30402
- Zoro # G4377536
- UPC # 00077838204092
- Country of Origin Mexico
- Category Barware and Beverage Service
Dimensions
Overall Diameter | 3 1/2 in |
Overall Height | 3/4 in |
Details
Item | Pourer Container Lid |
Material | Polyethylene |
Color | White |
For Use With | PS603N02 |
Product Type | Pourer Container Lid |
Description
Pourer Container Lid, Product Type Pourer Container Lid, Color White, Includes Caps, Material Polyethylene, Overall Diameter 3 1/2 in, Overall Height 3/4 in, Overall Length Not Applicable, For Use With PS603N02, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR ALLEN Donut Shop Coffee Single Serve Cup, PK80 (FG014606RV)
- MONIN Monin Pure Cane Syrup 1 Liter, PK4 (M-FR000F)
- MEGUIARS Carwax #26Mirror Glz16Oz (M-2616)
- CRESTWARE Stir Fry Wok w/Coating, 12-1/2 In., Alum (WOK13)
- CARLISLE FOODSERVICE Pourer, Black PK12 (WPM2538)
- CARLISLE FOODSERVICE Pouring Spout, Assorted PK12 (PS103AT00)
- CARLISLE FOODSERVICE Portable Bar, Black (755003)
- TABLECRAFT Bar Strainers (HS220)
- AUSTIN PLANTER Austin Planter 14AS-N5pack 14 in. Clear Saucer - Pack of 5 (14AS-N5pack)
- GEFEST Gefest GFG152-2 Beer Tower Gefest 2 Glycol (GFG152-2)
- SAN JAMAR Saf-T-Ice Scoop Caddy, Black (SI2000BK)
- Carlisle Foodservice Barware and Beverage Service