Shop All Barware and Beverage Service
Carlisle Foodservice
Pouring Bar Service Pack, Assorted Colors
Mfr # PS601200
Zoro # G6540947
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color assorted
- Includes (1) Gallon Back Up Unit with Red Lid, (18) Quart Back Up Containers with (2) Red Lids, (3) Green Lids, (3) Orange Lids, (3) White Lids, (3) Yellow Lids, and (3) Brown Lids, (6) Quart Containers with Necks and Color Coded Spouts Red, Brown, Green, Orange, White, Yellow
- Product Type Container with Pourer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # PS601200
- Zoro # G6540947
- UPC # 77838001004
- Country of Origin Mexico
- Category Barware and Beverage Service
Details
Item | Container with Pourer |
Material | Polyethylene |
Color | assorted |
Includes | (1) Gallon Back Up Unit with Red Lid, (18) Quart Back Up Containers with (2) Red Lids, (3) Green Lids, (3) Orange Lids, (3) White Lids, (3) Yellow Lids, and (3) Brown Lids, (6) Quart Containers with Necks and Color Coded Spouts Red, Brown, Green, Orange, White, Yellow |
Product Type | Container with Pourer |
Description
Container with Pourer, Product Type Container with Pourer, Color Brown, Green, Orange, Red, White, Yellow, Includes Caps, Containers, Necks, Spouts, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Pump/Motor Assembly (60143513-CL)
- ROYAL RANGE Pilot Safety Valve, Ts11J (2174)
- WHYNTER Freestanding 8.1 cu. ft. Commercial Beverage Merchandiser Refrigerator (CBM-815WS)
- SUMMIT 72" Wide All-In-One Kitchenette, ADA Counter Height (CK72ADASINKL)
- CARLISLE FOODSERVICE Portable Bar, Black (755003)
- CARLISLE FOODSERVICE Pouring Spout, Assorted PK12 (PS103AT00)
- CARLISLE FOODSERVICE Pourer, Black PK12 (WPM2538)
- LS ARTS Fancy White Cat Bottle Stopper (BS-534)
- RSVP INTERNATIONAL Cocktail Spoon - 24 Pc Cdu, 24PK (SPON-DD)
- TABLECRAFT Plastic, Dip Tube, 1 oz, PK12 (148A)
- ANCHOR HOCKING Cooler RT 15 34 oz (90054A)
- Carlisle Foodservice Barware and Beverage Service