Shop All Barware and Beverage Service
Carlisle Foodservice
Pourer, Green PK12
Mfr # PS601N09
Zoro # G6960773
Sold in multiples of 12 for $1,271.88
Free Shipping & Returns
$1,271.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Green
- Overall Dia. (In.) 3 1/2 in
- Overall Height (In.) 13.125 in
- Product Type Container with Pourer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # PS601N09
- Zoro # G6960773
- UPC # 00077838015933
- Country of Origin United States
- Category Barware and Beverage Service
Dimensions
Overall Dia. (In.) | 3 1/2 in |
Overall Height (In.) | 13.125 in |
Overall Diameter | 3 1/2 in |
Overall Height | 13 1/8 in |
Details
Item | Container with Pourer |
Material | Polyethylene |
Color | Green |
Product Type | Container with Pourer |
Description
Container with Pourer, Product Type Container with Pourer, Color Green, Includes Caps, Containers, Necks, Spouts, Material Polyethylene, Overall Diameter 3 1/2 in, Overall Height 13 1/8 in, Overall Length Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR FREEZER Plastic Face Knob For - Part# 021508 (21508)
- VALLEY POPCORN Gold Popcorn Kits, 10.6oz, 28/CT PK (VPCPOPPP9940)
- GHIRARDELLI Ghirardelli Majestic 20/22% Premium Cocoa Powder 2lbs Can, PK6 (62100)
- BUNN Filter, Coffee/Tea, PK3000 (20118.0010)
- CARLISLE FOODSERVICE Pourer, Black PK12 (WPM2538)
- CARLISLE FOODSERVICE Portable Bar, Black (755003)
- CARLISLE FOODSERVICE Pouring Spout, Assorted PK12 (PS103AT00)
- FINAL TOUCH 16 oz Clear Glass/Stainless Steel Cocktail Shaker (FTA1831)
- HOUDINI 16 oz Silver Stainless Steel Cocktail Shaker (H4-013704T)
- EDLUND Hand-Held Can Punch (50SS)
- FINAL TOUCH 28.7 oz Clear Glass Tequila Decanter (TQ5301)
- Carlisle Foodservice Barware and Beverage Service