Shop All Barware and Beverage Service
Carlisle Foodservice
Pourer, Chrome Black PK12
Mfr # WPM8538
Zoro # G0789537
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SAN
- Color Chrome
- Overall Height (In.) 4.5 in
- For Use With Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # WPM8538
- Zoro # G0789537
- UPC # 77838224250
- Country of Origin India
- Category Barware and Beverage Service
Dimensions
Overall Height (In.) | 4.5 in |
Details
Item | Pourer |
Material | SAN |
Color | Chrome |
For Use With | Bottles |
Description
Pourer, Color Chrome, Includes -, Material SAN, For Use With Bottles, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALO DRINK Allure Aloe Mangosteen & Mango 16.9 fl. oz., PK12 (ALO-01125)
- HOBART Bearing Ball, Double Row Angle 1.181 (BB-021-35)
- FOLGERS Caffeinated Regular Classic Roast Coffee Filter Pack 1.05 oz., PK160 (2550006115)
- PEPPERIDGE FARM 1.5 oz. Cheddar Goldfish Crackers, 72 PK (13539)
- CARLISLE FOODSERVICE Pourer, Black PK12 (WPM2538)
- CARLISLE FOODSERVICE Pouring Spout, Assorted PK12 (PS103AT00)
- CARLISLE FOODSERVICE Portable Bar, Black (755003)
- RSVP INTERNATIONAL Double Jigger (JIGR)
- AMERICAN METALCRAFT Bell Pitcher, 68 oz. Stainless Steel (WP68)
- CINSA Cinsa Graniteware Canner/Rack 15.5 qt 1 pk (320682)
- FINELINE SETTINGS Fineline Settings 730 Silver Napkin Roll- Fork; Knife; Spoon (730)
- Carlisle Foodservice Barware and Beverage Service