Shop All Barware and Beverage Service
Carlisle Foodservice
Pourer, Black PK12
Mfr # WPM2538
Zoro # G0882411
product price: $47.95
/pk 12, $4.00/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Silver
- Overall Height (In.) 4.5 in
- For Use With Bottles
- Product Type Liquor Pourer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # WPM2538
- Zoro # G0882411
- UPC # 77838886243
- Country of Origin India
- Category Barware and Beverage Service
Dimensions
Overall Height (In.) | 4.5 in |
Overall Height | 3 in |
Overall Length | 1 in |
Details
Item | Liquor Pourer |
Material | Plastic |
Color | Silver |
For Use With | Bottles |
Product Type | Liquor Pourer |
Description
Liquor Pourer, Product Type Liquor Pourer, Color Silver, Includes Extra-Long Neck, Material Plastic, Overall Height 3 in, Overall Length 1 in, For Use With Bottles, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATMAX HeatMax 161624 Hot Box 16 x 16 x 24 in. Portable Food And Pizza Hot Box (161624)
- APW Dial 2-1/4 D, Off-250-60 (8703100)
- RUBBERMAID Dish Bttr Serv'Save (1777193)
- DOUGHPRO Hex 10-32 Nut (NH1032)
- CARLISLE FOODSERVICE Portable Bar, Black (755003)
- CARLISLE FOODSERVICE Rect Microfiber Squeegee Bucket, PK3 (363301923)
- SERVICE IDEAS Frothing Pitcher, 20 oz. with 6 oz. Increment (FROTH206)
- AUSTIN PLANTER Austin Planter 12AS-N5pack 12 in. Clear Saucer - Pack of 5 (12AS-N5pack)
- ALLPOINTS Liner Shelf Black Hd (186500)
- TABLECRAFT Plastic, Dip Tube, 1-1/4 oz, PK12 (4248A)
- METROKANE Rabbit Black Rubber/Stainless Steel Wine and Champagne Sealer (W6115)
- Carlisle Foodservice Barware and Beverage Service