Shop All Barware and Beverage Service
Carlisle Foodservice
Pourer, Assorted PK12
Mfr # PS601N00
Zoro # G6403223
Sold in multiples of 12 for $1,355.88
Free Shipping & Returns
$1,355.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color assorted
- Overall Height (In.) 13.125 in
- Overall Dia. (In.) 3 1/2 in
- Product Type Container with Pourer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # PS601N00
- Zoro # G6403223
- UPC # 08603810045975
- Country of Origin United States
- Category Barware and Beverage Service
Dimensions
Overall Height (In.) | 13.125 in |
Overall Dia. (In.) | 3 1/2 in |
Overall Diameter | 3 1/2 in |
Overall Height | 13 1/8 in |
Details
Item | Container with Pourer |
Material | Polyethylene |
Color | assorted |
Product Type | Container with Pourer |
Description
Container with Pourer, Product Type Container with Pourer, Color Brown, Green, Orange, Red, White, Yellow, Includes Caps, Containers, Necks, Spouts, Material Polyethylene, Overall Diameter 3 1/2 in, Overall Height 13 1/8 in, Overall Length Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWEETN LOW Sugar Substitute Packets, 4PK (SMU50150CT)
- CLEVELAND Magnet, Door (WR50976)
- PITCO Basket Hanger For - Part# A1105402 (A1105402)
- SCREENFLEX Multi Unit Connector, Use with Partitions (GL)
- CARLISLE FOODSERVICE Pourer, Black PK12 (WPM2538)
- CARLISLE FOODSERVICE Portable Bar, Black (755003)
- PRECISION POURS Precision Pours Fliptop 3 Ball Spout 0.5 oz. Clear Pour (POUR12CLF)
- TABLECRAFT Jigger, SS W/Capacity Stamping, 1OZ/2OZ (H1206)
- SERVICE IDEAS Coffee at a Touch Carafe, Glass Vacuum Insulated, 1 Liter, Brushed (HPS191)
- SPEC OPS Tools Screwdriver Bottle Opener (SPEC-BOPENER)
- GOOD COOK Good Cook 11833 Can Opener Plastic Contour Grips (505115)
- Carlisle Foodservice Barware and Beverage Service