Shop All Utility Carts
Carlisle Foodservice
Polypropylene Small Bin Top Utility Cart, Gray, 2 Shelves, 500 lb
Mfr # UC401823
Zoro # G3981385
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-1/2 in
- Overall Length 40 in
- Overall Width 17-1/4 in
- Material Polypropylene
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # UC401823
- Zoro # G3981385
- UPC # 10077838816070
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 33-1/2 in |
Overall Length | 40 in |
Overall Width | 17-1/4 in |
Shelf Width | 16" |
Shelf Length | 38-3/4 in |
Depth | 33.5 in |
Details
Material | Polypropylene |
Color | Gray |
Load Capacity | 500 lb |
Item | Small Bin Top Utility Cart,Gray |
Wheel Type | 5 in Casters |
Number of Shelves | 2 |
Utility Cart Item | Small Bin Top Utility Cart |
Electrical Included | No |
Caster Type | (2) Rigid, (2) Swivel |
Features | raised walls, top compartments, multi-tiered, rolling casters, rounded corners |
Weight | 42.07 lb |
Assembled | No |
Description
Small Bin Top Utility Cart,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 6 in W, Nylon, Yellow (WB1-906-6)
- CM Brake Friction Plate, Double (24600)
- HAMPTON Small Zinc-Plated Silver Steel 4.8125 in. L Clothesline Hook 300 lb (02-3490-162)
- ZORO SELECT Hopper Lid, Red, Fits 1-1/2 cu. yd. (15033 RED)
- JET Resin Utility Cart (PUC-4117)
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24BU)
- AMGOOD 3 Shelf Stainless Steel Tubular Utility Cart. 18 in. x 28 in. Metal Cart with Handle (CART-TUC-1828-Z)
- LITTLE GIANT Utility Cart with Lipped & Flush Metal Shelves, Steel, Ergonomic, 3 Shelves, 1,200 lb (3ERLG-3048-BRK)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX1830-2-5PO-95)
- ZORO SELECT Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-182436-2-95)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR243636ALDFL8MR95)
- Carlisle Foodservice Utility Carts