Shop All Brushes
Carlisle Foodservice
Polypropylene Deck Scrub, Blue, 10in, PK12, Blue, 12 PK
Mfr # 36193P14
Zoro # G3980667
product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Blue
- Bristle Material Polypropylene
- Bristle Length 2 in
- Features 10 in Length; 2-7/8 in Width; Block Material is Wood
- Trim Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # 36193P14
- Zoro # G3980667
- UPC # 17183042604
- Country of Origin Mexico
- Category Brushes
Dimensions
Bristle Length | 2 in |
Trim Length | 2" |
Details
Bristle Color | Blue |
Bristle Material | Polypropylene |
Item | Polypropylene Deck Scrub,Blue,10in,PK12 |
Features | 10 in Length; 2-7/8 in Width; Block Material is Wood |
Description
Polypropylene Deck Scrub,Blue,10in,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 36" Garage Brush Palmyra Fill Includes Brace (42138)
- PITT PLASTICS 38"x58" 1.35mm 60 gal. XX Heavy Performance Roll Can Liner, PK100 (EC3858135K)
- TOUGH GUY Soap Dispenser, 46 oz, Smoke Gray (11C813)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Blue (31733)
- CARLISLE FOODSERVICE 4000602 Sparta Spectrum 30'' White Multipurpose Cleaning Brush - 3'' Bristle Diameter (27140006WH)
- CARLISLE FOODSERVICE Spectrum Boot 'N Shoe Brush 14-3/4in x 16-1/2in Blue (4042414)
- CARLISLE FOODSERVICE Grill Brush/Scraper, 11.4", Plastic Handle (4067100)
- CARLISLE FOODSERVICE Brush, Cleaning , 8", Blk Handle (3650500)
- CARLISLE FOODSERVICE Brush Coffee Decanter For - Part# 4002500 (4002500)
- CARLISLE FOODSERVICE Flo-Pac, 10in Stiff Deck Scrub, Blue, PK12, Blue, 12 PK (3617514)
- CARLISLE FOODSERVICE Brush, Tank (30"L, 5"Od) (4000802)
- Carlisle Foodservice Brushes