Shop All Food Containers
Carlisle Foodservice
Poly-Tuf Crock w/Lid, 2.7 qt., Brown, PK6
Mfr # 0302GR01
Zoro # G6893521
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Capacity 2.7 qt
- Product Type Food Crock with Lid
- Overall Height 6 3/4 in
- Freezer Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 0302GR01
- Zoro # G6893521
- UPC # 077838835746
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Height | 6 3/4 in |
Inside Diameter | 6 1/2 in |
Details
Material | Plastic |
Capacity | 2.7 qt |
Item | Food Crock with Lid |
Product Type | Food Crock with Lid |
Freezer Safe | No |
Dishwasher Safe | Yes |
Oven Safe | No |
NSF Certified | Yes |
Description
Food Crock with Lid, Includes Snap-On Lid, Product Type Food Crock with Lid, Capacity 2.7 qt, Dishwasher Safe Yes, Freezer Safe No, Inside Diameter 6 1/2 in, Material Plastic, NSF Certified Yes, Oven Safe No, Overall Height 6 3/4 in, Color Brown, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Shear Plate, 0.562 x 1.16 x 0.120 (05852.0001)
- HEINZ Simply Heinz Pack Ketchup 1.5 gal. Bag, PK2 (10013000515563)
- SNAK CLUB Century Snacks Traditional Mix 7 oz., PK6 (1721469)
- TRAULSEN Drier (325-60103-00)
- CARLISLE FOODSERVICE Food Containers w/Lids, 8 qt, Clear, PK2 (11953-207)
- CARLISLE FOODSERVICE Food Storage Container, Square, 6 qt, PK2 (11962-202)
- CARLISLE FOODSERVICE Food Storage Container Lid, 6.62" L, Clear (ST157330)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063202)
- CARLISLE FOODSERVICE Food Containers w/Lids, 4 qt, Clear, PK3 (11951-307)
- CARLISLE FOODSERVICE Food Storage Container, 2 qt, Clear (1195007)
- RSVP INTERNATIONAL Magnetic Clear Top Cans (KLAR-M2)
- Carlisle Foodservice Food Containers