Shop All Food Containers
Carlisle Foodservice
Poly-Tuf Crock w/Lid, 1.5 qt, Black, PK6
Mfr # 0316GR03
Zoro # G7227832
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Capacity 1.5 qt
- Product Type Food Crock with Lid
- Dishwasher Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Carlisle Foodservice
- MFR # 0316GR03
- Zoro # G7227832
- UPC # 077838835807
- Country of Origin Mexico
- Category Food Containers
Dimensions
Inside Diameter | 6 1/2 in |
Overall Height | 4 in |
Details
Color | Black |
Material | Plastic |
Capacity | 1.5 qt |
Item | Food Crock with Lid |
Product Type | Food Crock with Lid |
Dishwasher Safe | Yes |
Oven Safe | No |
Freezer Safe | No |
NSF Certified | Yes |
Description
Food Crock with Lid, Includes Snap-On Lid, Product Type Food Crock with Lid, Capacity 1.5 qt, Dishwasher Safe Yes, Freezer Safe No, Inside Diameter 6 1/2 in, Material Plastic, NSF Certified Yes, Oven Safe No, Overall Height 4 in, Color Black, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Signal Light 1/2" Amber 250V (P1127X)
- DEXTER RUSSELL Vent Knife 35 In (11113)
- FRANKE Pitcher , W/Lid, 1 Gal, Clear, Plst (27800097)
- MIDDLEBY Switch Kit (46521)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063202)
- CARLISLE FOODSERVICE StorPlus Storage Container, PK6 (1063102)
- CARLISLE FOODSERVICE Food Storage Container, 6 qt, Clear (1195207)
- CARLISLE FOODSERVICE Food Containers w/Lids, 4 qt, Clear, PK3 (11951-307)
- CARLISLE FOODSERVICE Food Containers w/Lids, 8 qt, Clear, PK2 (11953-207)
- CARLISLE FOODSERVICE Orange Juice Container (640000)
- BAGCRAFT Pinch-Bottom Paper Popcorn Bag, 4w x 1.5d x 8h, Blue/Red/White, PK1000 (300471)
- Carlisle Foodservice Food Containers