Shop All Food Service Storage & Transportation
Carlisle Foodservice
Plate and Tray Tall Peg Rack, PK6
Mfr # RTP14
Zoro # G7558722
product price: $186.99
/pk 6, $31.17/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Number of Compartments Various
- Overall Height 4 in
- Material Plastic
- Overall Width 19 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Carlisle Foodservice
- MFR # RTP14
- Zoro # G7558722
- UPC # 077838837351
- Country of Origin United States
- Category Food Service Storage & Transportation
Dimensions
Overall Height | 4 in |
Overall Width | 19 7/8 in |
Overall Width (In.) | 19 3/4 in |
Overall Depth (In.) | 3.2 in |
Peg Height (In.) | 2 24/25 in |
Overall Length (In.) | 19 3/4 in |
Overall Height (In.) | 4 in |
Overall Depth | 3 1/4 in |
Overall Length | 19 7/8 in |
Peg Height | 3 in |
Inside Rack Height | 3 1/4 in |
Outside Rack Height | 4 in |
Details
Item | Closed End Peg Rack |
Color | Blue |
Number of Compartments | Various |
Material | Plastic |
Max. Handling Temp. (Deg. F) | 180 Degrees F |
Product Type | Closed End Peg Rack |
Maximum Handling Temperature | 180 Degrees F |
NSF Certified | Yes |
Description
Closed End Peg Rack, Material Plastic, Maximum Handling Temperature 180 Degrees F, Inside Rack Height 3 1/4 in, Product Type Closed End Peg Rack, Color Blue, Number of Compartments Various, Outside Rack Height 4 in, Overall Depth 3 1/4 in, Overall Height 4 in, Overall Length 19 7/8 in, Overall Width 19 7/8 in, Peg Height 3 in, NSF Certified Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Fuse 4Amp 250V (369201)
- TAYLOR Multiline LCD Digital Food Service Thermometer with 32 to 392 (F) (1470)
- T&S BRASS B-0969 Vb Coverplate Replacement Parts Kit (B-0969-HA)
- ALLIANCE ASSY HOSE RNS SPRAY UW50 (F730026)
- CARLISLE FOODSERVICE Combination Flatware Rack, PK6 (RF14)
- CARLISLE FOODSERVICE Glass Rack, 25 Compartment, PK6 (RG2514)
- CARLISLE FOODSERVICE Dish Dolly, 6 Dividers, Black (ADD603)
- CARLISLE FOODSERVICE Glass Rack w/2 Extenders, 25 Comp, PK3 (RG25-214)
- CARLISLE FOODSERVICE Glass Rack w/1 Extender, 16 Comp, PK4 (RG16-114)
- CARLISLE FOODSERVICE RG25-4C410 OptiClean 25 Compartment Red Color-Coded Glass Rack with 4 Extenders (271RG254CRD)
- MVP GROUP CORPORATION Jet-Tech 30132, 9-Compartment Divider Insert for 30087 Rack, for F-14 (30132)
- Carlisle Foodservice Food Service Storage & Transportation